Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 0230
Zoro # G7025407
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0230
- Zoro # G7025407
- UPC # 00613364000106
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Stnd Impact Socket,6Pnt,1/2 In.Dr,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34070)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- SUNEX SKT DRIVELINE IMP 1/2" DR 5/8" 12 POINT (SU220ZUDL)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- BOSCH 1/2" Deep Well Socket, 1/2" Impact (27275)
- Sunex Impact Sockets