Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 0224
Zoro # G7025398
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0224
- Zoro # G7025398
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard Impact Socket,6Pnt,1/2 In.Dr,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- PROTO 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (J5421)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- SUNEX 3/8" Drive Impact Socket 6 (36485)
- SUNEX Magnetic Impact Socket, 1/4 in. Dr, 15mm (815MDMG)
- SUNEX 3/8" Drive Impact Socket 6 (313MD)
- SUNEX 1/2" Drive Impact Socket 6 (26482)
- SUNEX 1/2" Drive Impact Socket 6 (233M)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- Sunex Impact Sockets