Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 267219
Zoro # G7014627
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 82mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 267219
- Zoro # G7014627
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 82mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Description
Impct Sckt,Deep,12 pt.,1/2 In. Drive,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- GEDORE Spanner Wrench, Lug, 30-32mm (40 30-32)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- SUNEX 1/2" Drive Impact Socket 6 (26484)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- SUNEX 1-5/16 In. 12-Point Impact Socket (242Z)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8" (84877)
- Sunex Sockets & Ratchets