Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 236ZMD
Zoro # G2313013
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2.7"
- Size 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 236ZMD
- Zoro # G2313013
- UPC # 613364112540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.7" |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Tether Ready | No |
Product Type | Impact Socket,12 pt.,36mm,1/2" Drive |
Description
Impact Socket,12 pt.,36mm,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- MILWAUKEE TOOL 1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0711)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 1 31/32 in L (J5243)
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- SUNEX 3/8" Drive Deep Impact Socket Set Chrome (3359)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- SUNEX 1/2" Drive Impact Socket 6 (220MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- PROTO 3/8 in Drive Flex Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J77278P)
- Sunex Sockets & Ratchets