Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 230ZMD
Zoro # G7023733
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Molybdenum Alloy Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 230ZMD
- Zoro # G7023733
- UPC # 00613364028407
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,12Pnt,1/2 In.Dr30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- KRAFT TOOL R Stainless Steel Tapered Hand Edge, 1/2 (CF156)
- OX TOOLS Claw Bar, 12"/300mm (OX-P083012)
- MILWAUKEE TOOL Small Bulb Head Attachment w/ RUST GUARD Plating (48-53-2681)
- SUNEX Dble Square Impact Socket, 3/4"Dr, - 21mm (421MSS)
- SUNEX 3/8" Drive Impact Socket 6 (318M)
- SUNEX 3/4" Drive Impact Socket 6 (468D)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- SUNEX 3/8" Drive Impact Socket 6 (36481)
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point (SUN213ZUMDL)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- Sunex Sockets & Ratchets