Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 224Z
Zoro # G7015272
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 224Z
- Zoro # G7015272
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Description
Impct Sckt,Stand,12 pt.,1/2 In.Drive,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Adapto (5901)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- SUNEX 1/2" Drive Impact Socket 6 (222M)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J10027)
- Sunex Sockets & Ratchets