Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 220ZM
Zoro # G4514898
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Size 20mm
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 220ZM
- Zoro # G4514898
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 20mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact |
Description
Impact Socket, 1/2 In. Dr., 12 Pt., 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14PC Titanium Speed Tip Drill Bit Set (DW1341)
- DEWALT 36" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83187)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80238D2B92895)
- SUNEX 1" Drive Impact Socket 6 (0596)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- SUNEX Internal Star Impact Socket, T55, 3/8" Drive (SUN3670S9)
- SUNEX 1" Drive Impact Socket 6 (530D)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- SUNEX 3/8" Drive Impact Socket 6 (307MD)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/4 inch (653202 2.1/4)
- Sunex Sockets & Ratchets