Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 220Z
Zoro # G7015099
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 220Z
- Zoro # G7015099
- UPC # 00613364172209
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Description
Impct Sckt,Stand,12 pt.,1/2 In.Drive,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLEVEL Ziplevel ZLB-Y75 Measurement Module Protective Boot (ZLB-Y75)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- PROTO Center Punch, 6 1/4 L x 19/32 In Hex (J415/8)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- SUNEX 3/4" Drive Impact Socket 6 (0428)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 3/4" Drive Impact Socket 6 (0442)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- SUNEX SKT SET 3/8 DR 80 PC. MASTER IMP (SU3580)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025548)
- Sunex Impact Sockets