Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 216Z
Zoro # G7023821
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 38mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 216Z
- Zoro # G7023821
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard Impact Socket,12Pnt,1/2 In.Dr1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- APEX TOOL GROUP 3/8 Dr Impact Universal Joint (80548N)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- SUNEX 1/2" Drive Impact Socket 6 (223MD)
- SUNEX 1" Drive Impact Socket Set Chrome (5616)
- SUNEX Magnetic Impact Socket, 1/4 in. Dr, 15mm (815MDMG)
- URREA 1/2" drive, 6-point short impact socket 1-5/16" (7442H)
- Sunex Impact Sockets