Shop All Universal Sockets
Sunex
1/2" Drive Ford U-Joint Universal Socket Metric
Mfr # 210ZUMDL
Zoro # G7023891
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 12
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 210ZUMDL
- Zoro # G7023891
- UPC # 00689306302348
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Size | 10mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 12 |
Item | Ford U-Joint Universal Socket |
Category Type | Universal Joints |
Description
Ford U-Joint Universal Socket, 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Engineers hammers 1000 g L.360 mm (70110015)
- KIPP Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02106X50)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- SUNEX 1/2" Drive Ford Driveline Socket Metric (212ZUMDL)
- CTA MANUFACTURING SKT U-JOINT TORX E18 (CTA9230)
- PROTO 1/2" Drive Universal Joint SAE (J5470AB)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- PROTO 1/4 in Drive Flex Socket 8 mm, 6 pt, Metric (J4808AM)
- APOLLO TOOLS Universal Socket Tool, 1/4" to 3/4" Grip (DT5022)
- Sunex Universal Sockets