Shop All Universal Sockets
Sunex
1/2" Drive Ford Driveline Socket Metric
Mfr # 212ZUMDL
Zoro # G7056277
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Universal Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 212ZUMDL
- Zoro # G7056277
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 4-9/16" |
Size | 12mm |
Details
Socket Type | Universal Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Ford Driveline Socket |
Category Type | Universal Joints |
Description
Ford Driveline Socket - 12mm Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sbv-100, Super Junior 4"Vise W/ Swivel Base (WIL63248)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- BONWAY Bon 32-121 Release Agent, Liquiform, 5 Gallon (32-121)
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- KO-KEN Universal Socket 14mm 6 Point 51mm 3/8 Sq. Drive (3440M-14)
- CAPRI TOOLS 1/4 in Drive 5 mm Universal Socket (1-2126)
- KO-KEN Universal Socket 10mm Nut Grip 46mm 3/8 Sq. Drive (3441M-10)
- KO-KEN Universal Socket 17mm 6 Point 54.5mm 3/8 Sq. Drive (3440M-17)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- Sunex Sockets & Ratchets