Shop All Impact Socket Sets
Sunex
1/2" Drive Deep Impact Socket Set, SAE, 39 pcs
Mfr # 2668
Zoro # G7047682
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2668
- Zoro # G7047682
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 39 |
Includes | (39) 1/2" Drive SAE Deep Impact Socket Set, Heavy Duty Blow Mold Case |
Item | Deep Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Sunex 2668 Deep Impact Socket Set offers a comprehensive range of deep impact sockets for tackling various fasteners. These SAE deep impact sockets can be used across an extensive range of applications and product categories. This socket set comes in a sturdy storage case that helps to keep the tools neat and tidy. The set comprises deep impact sockets that can reach into tight spots and provide control when needed. Each long arm hex key is made of molybdenum alloy steel and comes complete with a chrome finish. Their knurled handles provide better grip, especially in wet conditions. These hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Sunex 2668 Deep Impact Socket Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M10 x 1.5 6H Bottom Metric D10 Met-Flo Tap (010461AS)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 4-3/4" L, Chrome Finish (440G12)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum (22-524)
- DRILL AMERICA 2-1/8"-16 HSS Plug Hand Tap (DWTST2-1/8-16P)
- SUNEX ® Tools 26-Piece 1/2 in. Drive Deep Metric Impact Socket Set (2646)
- SUNEX 3/4" Drive Impact Socket Set, 17 pcs (4684)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 17 pcs (4686)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- Sunex Impact Socket Sets