Shop All Impact Sockets
Sunex
1/2" Drive Deep Impact Socket Set Chrome
Mfr # 2653
Zoro # G7014800
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 14
- Material Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2653
- Zoro # G7014800
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 14 |
Material | Molybdenum Alloy Steel |
Includes | (14) 1/2" Drive Metric Deep Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm; Heavy Molded Storage Tray |
Item | Deep Impact Socket Set |
Finish | Chrome |
Description
Sunex 2653 1/2" Drive Impct Sckt, Deep, Met, 6 pt., 1/2"Dr, 14 pcs., Metric is a set of high-quality impact sockets that are ideal for use on cars and trucks. This deep impact socket set can reach into tight spots to provide better control when needed. The sockets are made of molybdenum alloy steel for increased durability. They have a chrome finish and come in metric measurements. The drive size is 1/2", while the number of pieces is 14. Sunex 2653 1/2" Drive Impct Sckt, Deep, Met, 6 pt., 1/2"Dr, 14 pcs., Metric offers an extensive range of hex keys for tackling various fasteners with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1/4" x 2-1/2" Socket Adapters 10PK (54065)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- SUNEX 1/2" Drive Impact Socket 6 (0236)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- Sunex Impact Sockets