Shop All Sockets
Sunex
1/2" Drive, 5/8" SAE Socket
Mfr # 220FP
Zoro # G7016307
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Female Pipe Plug
- SAE or Metric SAE
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Size | 5/8" |
Details
Socket Type | Female Pipe Plug |
SAE or Metric | SAE |
Category Type | Impact Socket |
Item | Female Pipe Plug Socket |
Description
Female Impact Pipe Plug,1/2" Drive,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- HOUGEN 1-3/16 in. RotaCut Hole Cutter (11160)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SUNEX 1/2" Drive, 7/16" SAE Socket (214FP)
- SUNEX 1/2" Drive, 9/16" SAE Socket (218FP)
- SUNEX 1/2" Drive, 13mm Metric Socket, 12 Points (213MZB)
- SUNEX 1/4" Drive, T27 Torx(R) Socket (1820S5)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- CHANNELLOCK 1/4 In. Drive 10 mm 6-Point Shallow Metric Socket (398152)
- Sunex Sockets