Shop All Sockets
Sunex
1/2" Drive, 13mm Metric Socket, 12 Points
Mfr # 213MZB
Zoro # G7017199
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Head Bolt
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Size | 13mm |
Details
Socket Type | Head Bolt |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Head Bolt Socket |
Description
Head Bolt Socket,12 pt.,1/2 In.Drive,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-062)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/4, Universal Head (SQ-2-19)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- SUNEX 1/2" Drive, Universal Impact Socket Set, SAE Socket (2644)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- SUNEX 1/2Dr. 1/2 Female Pipe Plug Socket (216FP)
- KO-KEN Socket 57mm 6 Point 100mm 3/4 Sq. Drive (6300M-57)
- Sunex Sockets