Shop All Sockets
Sunex
1/2" Drive, 1/2" SAE Socket, 12 Points
Mfr # 216ZB
Zoro # G7023690
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Head Bolt
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 4" |
Size | 1/2" |
Details
Socket Type | Head Bolt |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Head Bolt Socket |
Description
Head Bolt Socket, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- PROTO 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5748)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- SUNEX 1/2" Drive, 9/16" SAE Socket (218FP)
- SUNEX Axle Nut Spanner Socket, 2-5/8" (10207)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- SUNEX 1/2" Drive Universal oxygen sensor socket (10010)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- Sunex Sockets & Ratchets