Shop All Hex Key Sets
Sunex
10 Piece SAE Hex Key Set
Mfr # SUN2638L
Zoro # G3350017
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 10
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUN2638L
- Zoro # G3350017
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Item | Sae Impact Hex Driver Set,6" Long,10 Pie |
Measurement Type | SAE |
Number of Pieces | 10 |
End Shape | Hex |
Description
Sae Impact Hex Driver Set,6 In. Long,10 Pie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screwdriving Bit, 40 Pc Set (68941)
- CURRENT TOOLS Conduit Piston for 4" conduit (R40)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- RIDGID Tube, Strainer 3/8 Od X 2.88 (26927)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 (J4968)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38237 (38237)
- EKLIND 13 Piece SAE L-Shaped Hex Key Set, 69113 (69113)
- Sunex Wrenches