Shop All Impact Sockets
Sunex
1" Drive Jumbo Impact Socket Set Chrome
Mfr # 5699
Zoro # G7015482
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 9
- Material Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 5699
- Zoro # G7015482
- UPC # 00613364256992
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 9 |
Material | Molybdenum Alloy Steel |
Includes | (9) 1" Drive Standard Fractional SAE Jumbo Impact Socket Set: 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8" and 2" |
Item | Jumbo Impact Socket Set |
Finish | Chrome |
Description
Jumbo Impact Sockets,SAE,1 In.Drive,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- UNIBOR 1.13/16 x 3 , 3/4 shank, TCT (27358)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- Sunex Impact Sockets