Shop All Impact Socket Adapters
Sunex
1" Drive Impact Socket Adapter SAE
Mfr # 5303
Zoro # G7023130
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 5303
- Zoro # G7023130
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Impact Socket Adapter |
Description
Femle 1 In.X3/4 In. Male Impact Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- DEWALT ToughSystem 2.0 2-Drawer Tool Box, Multi, Black, 22 in W x 12 in D x 12-1/2 in H (DWST08320)
- URREA 8" Lg Black Finish Adjustabl (708S)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/8 (C73404)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- SUNEX 1/4" Drive Impact Socket Adapter SAE (1801)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4300)
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- Sunex Sockets & Ratchets