Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 596D
Zoro # G7022631
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 135mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 596D
- Zoro # G7022631
- UPC # 00613364805961
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 135mm |
Size | 3" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444858)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- SUNEX 3/8" Drive Impact Socket 6 (314M)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 12 pt Standard Depth, Black Oxide (J66507MP)
- Sunex Impact Sockets