Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 564D
Zoro # G7022659
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 95mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 564D
- Zoro # G7022659
- UPC # 00613364805640
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 95mm |
Size | 2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- PROSKIT Mechanics Tool Bag (MTB-1)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- BETA Impact Socket, T20 (007280420)
- Sunex Sockets & Ratchets