Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 560717
Zoro # G7016033
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 560717
- Zoro # G7016033
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Hex Drive Impact Socket,1" Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set (DWMTCIR20)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP10X1.25)
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14 Tpi (BM14B)
- SUNEX SKT 1/2" DR 1/2"F X 3/8"M ADAPTER IMP (SU2303)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- SUNEX 1/2" Drive Impact Socket 6 (238D)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- SUNEX 1" Drive Impact Socket 6 (533M)
- SUNEX 3/8" Drive Impact Socket 6 (318D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- Sunex Impact Sockets