Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 554D
Zoro # G7022543
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 92mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 554D
- Zoro # G7022543
- UPC # 00613364605547
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 92mm |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.00mm (47243)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- SUNEX 1" Drive Impact Socket 6 (542D)
- SUNEX 1" Drive Impact Socket 6 (546D)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- Sunex Sockets & Ratchets