Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 552D
Zoro # G7015421
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 92mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 552D
- Zoro # G7015421
- UPC # 00613364805527
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 92mm |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Impact Socket,Deep,6 pt.,1 In. Drive,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit, 7/8 In (87914)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B2)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 1" Drive Impact Socket 6 (560D)
- SUNEX 1/2" Drive Impact Socket 6 (0218)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- SUNEX 3/8" Drive Impact Socket 12 (312Z)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Impact Socket (SID12307)
- Sunex Sockets & Ratchets