Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 548D
Zoro # G7022491
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 92mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 548D
- Zoro # G7022491
- UPC # 00613364805480
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 92mm |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- RIDGID Diehead Complete, 11r 1innpt (11-R: (NPT))
- RIDGID Screw, 10-32 X 1/2 Rh (79965)
- SUNEX 1" Drive Impact Socket 6 (560D)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2820)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Impact Socket (SID22130)
- Sunex Sockets & Ratchets