Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 546D
Zoro # G7022640
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 546D
- Zoro # G7022640
- UPC # 00613364805466
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 90mm |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.25 Carbon Steel Hex Die (DWTSMH16X1.25)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.00mm (112112000)
- TITAN IMP SKT WOBBLE ADAPTER 3PC SET 6" (TL49006)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 1" Drive Impact Socket 6 (560D)
- SUNEX 1" Drive Impact Socket 6 (588D)
- SUNEX 3/4" Drive Impact Socket 6 (442MD)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036D)
- Sunex Impact Sockets