Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 542D
Zoro # G7022561
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 542D
- Zoro # G7022561
- UPC # 00069060280401
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 90mm |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (400H41)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/2 (9AB12)
- WILTON Wood Extension Table, 27IN X 36IN for (6827029)
- HHIP #1 X 4" High Speed Steel Center Drill & Countersink (5000-0025)
- SUNEX 1" Drive Impact Socket 6 (554D)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (6842)
- Sunex Sockets & Ratchets