Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 533M
Zoro # G7015403
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 62mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 533M
- Zoro # G7015403
- UPC # 00613364605332
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 62mm |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,Stand,6 pt.,1 In.Drive,33mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Chrome plated (H-104)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- INGERSOLL-RAND Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm (G1A200RH63)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-652)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX SKT 1/2" DR 5/8" FEMALE PIPE PLUG IMP (SU220FP)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Standard Depth, Black Oxide (4LXZ7)
- Sunex Impact Sockets