Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 530D
Zoro # G7022607
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 530D
- Zoro # G7022607
- UPC # 00613364805305
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 90mm |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Deep 6 Pnt Impact Socket,1 In.Dr,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 1224UL-10 Blu-Mol 12 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1224UL-10)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- STARRETT Parallels Pair (384X)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/32 (44910)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 1" Dr. SAE & Metric Heavy Duty Wheel Impact Socket (5690A)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- PROTO 1 in Drive Impact Socket 1 1/16 in Size, Deep Socket, black oxide (J10017L)
- Sunex Sockets & Ratchets