Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 5128
Zoro # G7022683
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 105mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 5128
- Zoro # G7022683
- UPC # 5128
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 105mm |
Size | 4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Stndrd 6 Pnt Impact Socket,1 In.Dr,- 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Orbital Jig Saw (6268-21)
- PORTER-CABLE Planer Hand 6Amp (PC60THP)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- SUNEX 1" Drive Impact Socket 6 (596D)
- SUNEX 1" Drive Impact Socket Set Chrome (5616)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- SUNEX SKT 1" DR 1-5/16" DEEP IMP (SU542D)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- Sunex Sockets & Ratchets