Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 5120
Zoro # G7015607
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 105mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 5120
- Zoro # G7015607
- UPC # 00613364023761
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 105mm |
Size | 3-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Description
Impct Sckt,Stand,6 pt.,1 In. Drive,3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Impact S (CMMT15866)
- DRILL AMERICA 9/32in-32 UNS HSS Plug Tap and #14 HSS Drill Bit Kit (POUFS9/32-32)
- EAZYPOWER Security Tee Star, T25, 6" (79505)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS1203CP10)
- SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt (313MRD)
- SUNEX SKT 1/2" DR 1-5/8" DEEP IMP (SU252D)
- SUNEX 1" Drive Impact Socket 6 (552D)
- SUNEX 3/4" Drive Impact Socket 6 (472D)
- SUNEX 1" Drive Impact Socket 6 (554D)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- Sunex Sockets & Ratchets