Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 0588
Zoro # G7022893
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0588
- Zoro # G7022893
- UPC # 00689849031446
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 85mm |
Size | 2-3/4" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Stndrd 6 Pnt Impact Socket,1 In.Dr,2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Silver Tweezers (09996)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.00mm (47345)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- VERMONT GAGE Taperlock Thread Plug Gage, #6-32 Size (301115020)
- SUNEX 1" Drive Impact Socket 6 (0596)
- SUNEX 1" Drive Impact Socket 6 (0558)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- SUNEX 1/4" Drive Impact Socket 6 (812MDMG)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- Sunex Impact Sockets