Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 0582
Zoro # G7023042
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0582
- Zoro # G7023042
- UPC # 00613364000915
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 80mm |
Size | 2-9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Stndrd 6 Pnt Impact Socket,1 In.Dr,2-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Shank 3" 4-Jaw Scroll Lathe Chuck (3900-4707)
- SPEC OPS Multi-Bit 6-in-1 Screwdriver (SPEC-S6IN1)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- THEXTON MANUFACTURING SPARK PLUG REMOVER/PULLER SET (TH492)
- SUNEX SKT 1/2" DR 5/8" FEMALE PIPE PLUG IMP (SU220FP)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- SUNEX 1/2" Drive Impact Socket 12 (267213)
- BETA 19mm Wheel Nut Impact Socket, Long, Series, Colored Polymeric Insert, 150 mm long (007200739)
- Sunex Impact Sockets