Shop All Impact Sockets
Sunex
1" Drive Impact Socket 6
Mfr # 0558
Zoro # G7022887
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0558
- Zoro # G7022887
- UPC # 00613364000793
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 64mm |
Size | 1-13/16" |
Details
Socket Type | Standard Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Stndrd 6 Pnt Impact Socket,1 In.Dr,1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- SUNEX 1" Drive Impact Socket 6 (0588)
- SUNEX 1" Drive Impact Socket 6 (0596)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- TEKTON 1/2 Inch Drive 1 x 1-1/16 Inch Thin Wall Impact Flip Socket (SIF21011)
- Sunex Sockets & Ratchets