Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # T06-8011
Zoro # G8288034
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Textile Material
- Size Universal
- For Use With Mfr. No. SR 500
- Standards NIOSH Approved
- Includes FR Proban Material for Use with Welding SR584 PAPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # T06-8011
- Zoro # G8288034
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Item | Welding Shield |
Material | Textile Material |
For Use With | Mfr. No. SR 500 |
Standards | NIOSH Approved |
Includes | FR Proban Material for Use with Welding SR584 PAPR |
Brand and Series | Sundstrom Safety SR |
Application | Welding |
System Type | PAPR System |
Color | Blue |
Series | SR |
Headgear Type | Neck and Chest Protection |
Description
Welding Shield, Neck and Chest Protection, Headgear Size Universal, Includes FR Proban Material for Use with Welding SR584 PAPR, PAPR System, SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- STI 4-Gang Ez Path Kits W/Devices, (EZDP433GK)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 8, 1 PR (TTP065L-080)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Protective Hard Shell Hd Visor, PK12 (SR 542)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- Sundstrom Safety PAPR Accessories