Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # T06-4013
Zoro # G8186534
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Size Universal
- Standards NIOSH Approved
- For Use With Welding Shield SR 584
- Includes Corrective Lens for Welding 2.5 Diopter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # T06-4013
- Zoro # G8186534
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Polycarbonate |
Item | Lens |
Standards | NIOSH Approved |
For Use With | Welding Shield SR 584 |
Includes | Corrective Lens for Welding 2.5 Diopter |
Series | SR 584 |
Color | Clear |
Brand and Series | Sundstrom SR 584 |
Description
Lens, SR 584, For Use With Welding Shield SR 584, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHXL001200)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- MSA SAFETY Hood, Universal Mask Size, White, PK4, Suspension: Integrated (10083383)
- Sundstrom Safety Masks & Respiratory Protection