Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # T06-4011
Zoro # G8298491
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR 584
- Standards NIOSH Approved
- Size Universal
- Material Polycarbonate
- Includes 1.5 Diopters, Corrective Lens for SR584
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # T06-4011
- Zoro # G8298491
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | SR 584 |
Standards | NIOSH Approved |
Material | Polycarbonate |
Item | Lens |
Includes | 1.5 Diopters, Corrective Lens for SR584 |
Series | SR 584 |
Brand and Series | Sundstrom SR 584 |
Color | Clear |
Description
Lens, SR 584, For Use With SR 584, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY REPLACEMENT HOSE F/L8305 (LMRP005005)
- CONDOR Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, 100 Pack (9F378)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (664-252)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-REG-011)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- 3M Breathing Tube Radiant Heat Cover (BT-927N)
- Sundstrom Safety Masks & Respiratory Protection