Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # T06-4010
Zoro # G8060692
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Size Universal
- Material Polycarbonate
- For Use With SR 584
- Includes Corrective Lens for SR 584 1.0 Diopter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # T06-4010
- Zoro # G8060692
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Material | Polycarbonate |
For Use With | SR 584 |
Item | Lens |
Includes | Corrective Lens for SR 584 1.0 Diopter |
Color | Clear |
Series | SR 584 |
Brand and Series | Sundstrom SR 584 |
Description
Lens, SR 584, For Use With SR 584, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck Single Sided, 48" H, B-30146 (B-30146)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- SUNDSTROM SAFETY Face Seal for Hard Shell Hood (SR 546)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- Sundstrom Safety PAPR Accessories