Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # T06-4008
Zoro # G8338391
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 379
- Size Universal
- Material Plastic
- For Use With SR 584
- Includes Auto Darkening Welding Lens 3/11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # T06-4008
- Zoro # G8338391
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | EN 379 |
Item | Lens |
Material | Plastic |
For Use With | SR 584 |
Includes | Auto Darkening Welding Lens 3/11 |
Color | Black |
Brand and Series | Sundstrom SR 584 |
Series | SR 584 |
Description
Lens, SR 584, For Use With SR 584, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its Cooling Towel, Blue, One Size Fits Most (12420)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- GVS-RPB Air Tube (4000-01)
- Sundstrom Safety PAPR Accessories