Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # T06-4007
Zoro # G7901275
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SR 584
- Size Universal
- Material Plastic
- Standards EN 379
- Includes Auto Darkening Welding Lens 3/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # T06-4007
- Zoro # G7901275
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | SR 584 |
Material | Plastic |
Standards | EN 379 |
Item | Lens |
Includes | Auto Darkening Welding Lens 3/10 |
Color | Black |
Series | SR 584 |
Brand and Series | Sundstrom SR 584 |
Description
Lens, SR 584, For Use With SR 584, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-7/8"H (S31ORJ)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- Sundstrom Safety PAPR Accessories