Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59021
Zoro # G8095306
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Proban
- Size Universal
- For Use With SR 500
- Standards NIOSH Approved
- Includes FR Hose Covering for PAPR Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # SR 59021
- Zoro # G8095306
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Proban |
For Use With | SR 500 |
Item | Protective Hose Cover |
Standards | NIOSH Approved |
Includes | FR Hose Covering for PAPR Hose |
Series | SR 500 |
Brand and Series | Sundstrom SR 500 |
Color | Blue |
Description
Protective Hose Cover, SR 500, For Use With SR 500, Proban
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (52R-N5-40WH)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-S)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- GVS-RPB RPB Safety Nova 2000 Inner Lens, Pack of 10 (NV2018)
- Sundstrom Safety Masks & Respiratory Protection