Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59013
Zoro # G2850149
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Size Universal
- For Use With SR584
- Standards NIOSH Approved
- Includes Welding Lens Fixed Shade 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 59013
- Zoro # G2850149
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Glass |
For Use With | SR584 |
Standards | NIOSH Approved |
Item | Lens |
Includes | Welding Lens Fixed Shade 13 |
Series | SR 584 |
Color | Black |
Brand and Series | Sundstrom SR 584 |
Description
Lens, SR 584, For Use With SR584, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Protective Hard Shell Hd Visor, PK12 (SR 542)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- Sundstrom Safety PAPR Accessories