Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59012
Zoro # G2850158
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- For Use With SR 584
- Standards NIOSH Approved
- Size Universal
- Includes Fixed Welding Lens, Shade 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # SR 59012
- Zoro # G2850158
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Glass |
For Use With | SR 584 |
Item | Lens |
Standards | NIOSH Approved |
Includes | Fixed Welding Lens, Shade 12 |
Brand and Series | Sundstrom SR 584 |
Series | SR 584 |
Color | Black |
Description
Lens, SR 584, For Use With SR 584, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1107ORJ)
- PYRAMEX Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (SB5621D)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- MSA SAFETY Battery Charger (10076107)
- Sundstrom Safety Masks & Respiratory Protection