Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59011
Zoro # G2850167
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR584
- Material Glass
- Standards NIOSH Approved
- Size Universal
- Includes Welding Lens Fixed Shade 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 59011
- Zoro # G2850167
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | SR584 |
Item | Lens |
Material | Glass |
Standards | NIOSH Approved |
Includes | Welding Lens Fixed Shade 11 |
Series | SR 584 |
Brand and Series | Sundstrom SR 584 |
Color | Black |
Description
Lens, SR 584, For Use With SR584, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, White (6FGY2)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (4NMT1)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- SUNDSTROM SAFETY Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84 (SR 532)
- SUNDSTROM SAFETY Sundstrom® Safety SR 530 Hood, H06-0421 (H06-0421)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-8011)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- Sundstrom Safety Masks & Respiratory Protection