Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59010
Zoro # G2850176
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Material Glass
- For Use With SR 584
- Standards NIOSH Approved
- Includes Fixed Shade 10, Welding Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # SR 59010
- Zoro # G2850176
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Glass |
For Use With | SR 584 |
Standards | NIOSH Approved |
Item | Lens |
Includes | Fixed Shade 10, Welding Lens |
Series | SR 584 |
Color | Black |
Brand and Series | Sundstrom SR 584 |
Description
Lens, SR 584, For Use With SR 584, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- NOTCH EQUIPMENT Notch Big Shot Trigger (50011)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 584/SR 580)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Sundstrom® Peel Offs For SR 570, Transparent, Pack of 10 (T06-0601)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- GVS-RPB RPB Safety GX4 CO 20ppm (08-461)
- Sundstrom Safety Masks & Respiratory Protection