Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # SR 59009
Zoro # G2850185
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Standards NIOSH Approved
- Size Universal
- For Use With SR 584
- Includes Welding Lens Fixed Shade 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # SR 59009
- Zoro # G2850185
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Glass |
Standards | NIOSH Approved |
Item | Lens |
For Use With | SR 584 |
Includes | Welding Lens Fixed Shade 9 |
Brand and Series | Sundstrom SR 584 |
Color | Black |
Series | SR 584 |
Description
Lens, SR 584, For Use With SR 584, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Facepiece Lens (10061632)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SUNDSTROM SAFETY Face Seal for Hard Shell Hood (SR 546)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- 3M Waist Belt (7000126154)
- Sundstrom Safety PAPR Accessories