Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # R06-4008
Zoro # G8097476
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Polycarbonate
- For Use With SR 584
- Standards NIOSH Approved
- Includes Outer Protective Lens for SR 584 Welding Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sundstrom Safety
- MFR # R06-4008
- Zoro # G8097476
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Polycarbonate |
For Use With | SR 584 |
Standards | NIOSH Approved |
Item | Protection Lens |
Includes | Outer Protective Lens for SR 584 Welding Shield |
Color | Clear |
Brand and Series | Sundstrom SR 584 |
Series | SR 584 |
Description
Protection Lens, SR 584, For Use With SR 584, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- AGRI PRO ENTERPRISES EZ Tie Boots, 4mil, XL, PK50, Xl, 50 PK, Clear, Polyethylene, Tie (318507)
- ALLEGRO INDUSTRIES Fan 6 Blade (9515-14)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-4X (10165-31-2-YEL-4X)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- GVS-RPB Air Purifying Respirator, Tychem 4000 (03-841)
- Sundstrom Safety PAPR Accessories