Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # R06-0819
Zoro # G8220843
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NOISH
- Size Universal
- Material Hard Plastic
- For Use With Mfr. No. SR 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R06-0819
- Zoro # G8220843
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NOISH |
Item | Lock Button |
Material | Hard Plastic |
For Use With | Mfr. No. SR 500 |
Description
Lock Button, For Use With Mfr. No. SR 500, Hard Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC5)
- ACCUFORM UTILITY PIPELINE MARKING FMF100BU (FMF100BU)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 080)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59009)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- SUNDSTROM SAFETY Protect Film for Hood Visor, PK12 (SR 522)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- Sundstrom Safety PAPR Accessories