Shop All PAPR Accessories
Sundstrom Safety
Welding Shield, Universal Size
Mfr # R06-0817
Zoro # G7949532
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR 584
- Size Universal
- Standards NIOSH Approved
- Material Plastic
- Includes Replacement Holder for Protective Welding Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # R06-0817
- Zoro # G7949532
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | SR 584 |
Item | Protection Glass |
Standards | NIOSH Approved |
Material | Plastic |
Includes | Replacement Holder for Protective Welding Lens |
Color | Black |
Brand and Series | Sundstrom SR 584 |
Series | SR 584 |
Description
Protection Glass, SR 584, For Use With SR 584, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- SUNDSTROM SAFETY Helmet, Universal, Blue (SR 580)
- SUNDSTROM SAFETY Protective Hard Shell Hd Visor, PK12 (SR 542)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- SUNDSTROM SAFETY Sundstrom® Spare Visor Kit For Face Shield, Transparent (R06-0502USA)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- SUNDSTROM SAFETY Sundstrom® Safety SR 530 Hood, H06-0421 (H06-0421)
- 3M Versaflo Fr/Faceseal, (51131173316)
- Sundstrom Safety PAPR Accessories