Shop All Respirator Accessories
Sundstrom Safety
Voice Amplifier
Mfr # Small Talk ST2-SR
Zoro # G4913316
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Microphone, Speaker
- For Use With Full and Half Mask APR
- Color Black
- System Type APR System
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sundstrom Safety
- MFR # Small Talk ST2-SR
- Zoro # G4913316
- Country of Origin Australia
- Category Respirator Accessories
Dimensions
Length | 2 1/2 in |
Details
Includes | Microphone, Speaker |
For Use With | Full and Half Mask APR |
Item | Voice Amplifier |
Color | Black |
System Type | APR System |
Compatible with Series | Half and Full face APR |
Compatible with Manufacturer Part Number | SR 100, SR 200, SR 900 |
Compatible with Brand | Small Talk |
Accessory Type | Voice Amplifier |
Description
Voice Amplifier, For Use With Full and Half Mask APR, Includes Microphone, Speaker, Compatible with Brand Small Talk, Compatible with Series Half and Full face APR, Compatible with Manufacturer Part Number SR 100, SR 200, SR 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- SUNDSTROM SAFETY Universal Filter Cartridge (SR 292)
- SUNDSTROM SAFETY Mesh Head Harness (R01-1203)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- SUNDSTROM SAFETY Service Kit for Half Mask Respirator (R01-2005)
- SUNDSTROM SAFETY Quantitative Fit Test Adapter (SR 328)
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- Sundstrom Safety Respirator Accessories